Menu Search
MISC- KLM MISC VENDR #LE970LED

Floodlight, LED, 50W, 120V, Cast Aluminum

SKU # 62026098702
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 50W
Voltage: 120V
Housing: Cast Aluminum
Mounting: Trunnion
Housing HxWxD: 9.25x12.00x5.50 in. (235x305x140mm)

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - LED; Watts - 50; Voltage - 120V; Housing - Cast Aluminum; Mounting - Trunnion; Housing HxWxD - 9.25x12.00x5.50 in. (235x305x140mm); Additional Information - Lumens: 5000, Color Temperature: 4500K

Additional Info: Lumens: 5000, Color Temperature: 4500K