Menu Search
PHILIPS LIGHTING #STKLPF1K-8

Stonco Floodlight Fixture, LED, 20W, 120-277V, Neutral White

SKU # 19009600155
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 20W
Voltage: 120-277V
NEMA Dist: 6 x 6
Housing: Aluminum
Finish: Neutral White
Lumens: 1764 lm
Range: -30 to 40 deg C
Mounting: NPT/NPS
Housing HxWxD: 8.69 x 7.87 x 5.10 in.