Menu Search
PHILIPS LIGHTING #STKLPF4T-8

Keene Floodlight, LED, 105W, 120-277V, Dark Bronze, Aluminum

SKU # 19009600157 Manufacturer Series: LytePro
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 105W
Voltage: 120-277V
NEMA Dist: 6H x 6V
Housing: Aluminum
Finish: Dark Bronze
Lumens: 9191
Mounting: Trunnion
Housing HxWxD: 12.82x17.71 in.

PHI STKLPF4T-8 STK- LPF4-C-4K-FL-T