Menu Search
SIGNIFY #STKLPF2K-8

Stonco Floodlight, LED, 40W, 120-277V, Textured Dark Bronze

SKU # 19009600158 Manufacturer Series: LPF2
Fixture Type: Floodlight
Lamp Type: LED
Watts: 40W
Voltage: 120-277V
NEMA Dist: 6 x 6
Housing: Die Cast Aluminum
Finish: Textured Dark Bronze
Lumens: 3460
Mounting: Knuckle, 1/2 in. NPT
Housing HxWxD: 9.07x11.01x5.90 in.
EPA: 0.39 sq-ft

PHI STKLPF2K-8 STK- LPF2-E-4K-FL-K