The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PHILIPS #FL80-NW-G1-T-FL-8-BZ

Keene Floodlight Fixture, LED, 80W, 120-277VAC, Bronze

SKU # 78335202417
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 80W
Voltage: 120-277V AC
NEMA Dist: 7 x 6
Housing: Die Cast Aluminum Alloy
Finish: Bronze
Lumens: 8856
Mounting: Trunnion
Housing HxWxD: 12.20 x 12.70 x 6.30 in.
EPA: 0.59 sq-ft (0 deg), 0.68 sq-ft (45 deg), 0.79 sq-ft (90 deg)

The Philips Keene LED Floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount or pole mount installations.