Menu Search
PHILIPS #EQ500L

Floodlight Fixture Tungsten-Halogen T-3 500W Bronze

SKU # 78603448424 Manufacturer Series: EQX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: Tungsten-Halogen T-3
Watts: 500W
Lamp Included: Yes
Housing: Die Cast Aluminum
Finish: Bronze
Mounting: Arm Mount, 1/2 in. Threaded
Housing HxWxD: 6.75x9.25x3.25 in. (171x235x83mm)

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Tungsten-Halogen T-3; Watts - 500; Lamp Included - Yes; Housing - Die Cast Aluminum; Finish - Bronze; Mounting - Arm Mount, 1/2 in. Threaded; Housing HxWxD - 6.75x9.25x3.25 in. (171x235x83mm); Manufacturer Series - EQX