Menu Search
RAB DESIGN LIGHTING #008671

Floodlight Fixture, LED, 40W, 120-277VAC, Bronze

SKU # 06118408671 Manufacturer Series: VFL-LED
Fixture Type: Floodlight
Lamp Type: LED
Watts: 40W
Voltage: 120-277V AC
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 4216
Mounting: 1/2 in. NPT Knuckle
Housing HxWxD: 10.04 x 10.02 x 4.76 in.