Menu Search
RAB DESIGN LIGHTING #088964

Floodlight, LED, 28W, Die Cast Aluminum, Wall/Ceiling Mount, White

SKU # 06118488964 Manufacturer Series: MS2HR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 28W
Voltage: 120V
Housing: Die Cast Aluminum
Finish: White
Mounting: Wall/Ceiling
Housing HxWxD: 6.10x8.27x7.09 in. (155x210x180mm)

Additional Info: Power Factor: 0.9, Lumens: 2000, Operating Temperature: -40 to 40 deg C, Colour Temperature: 5000K, LED Life(L70): 50000 Hr