Menu Search
RAB DESIGN LIGHTING #082050

Flood Light Fixture, LED, 15W, Die Cast Aluminum, Knuckle, 1/2 in. NPT Mount

SKU # 06118482050
Fixture Type: Floodlight
Lamp Type: LED
Watts: 15W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Bronze
Mounting: Knuckle, 1/2 in. NPT
Housing HxWxD: 3.23x4.25x1.49 in. (82x107x37mm)

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - LED; Watts - 15; Voltage - 120-277V; Housing - Die Cast Aluminum; Finish - Bronze; Mounting - Knuckle, 1/2 in. NPT; Housing HxWxD - 3.23x4.25x1.49 in. (82x107x37mm); Additional Information - Color Temperature: 4000K, Lumens: 1500, LED Life: 100000 hours