Menu Search

RAB LIGHTING #HL-LED-TR-BLACK

Flood Light Fixture, LED, 27W, Die Cast Aluminum, Trunnion Mount, Black

SKU: 06118488953
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: Floodlight
Lamp Type: LED
Watts: 27W
Voltage: 120V
Housing: Die Cast Aluminum
Finish: Black
Mounting: Trunnion
Housing HxWxD: 5.07x7.00x5.40 in. (129x178x137mm)
Description
Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - LED; Watts - 27; Voltage - 120V; Housing - Die Cast Aluminum; Finish - Black; Mounting - Trunnion; Housing HxWxD - 5.07x7.00x5.40 in. (129x178x137mm); Additional Information - Color Temperature: 5000K, Lumens: 1800
Additional Info: Color Temperature: 5000K, Lumens: 1800