Menu Search
RAB DESIGN LIGHTING #082054

Flood Light Fixture, LED, 30W, Die Cast Aluminum, Yoke Mount, Bronze

SKU # 06118482054
Fixture Type: Floodlight
Lamp Type: LED
Watts: 30W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Bronze
Mounting: Yoke
Housing HxWxD: 5.12x6.73x1.60 in. (130x170x40mm)

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - LED; Watts - 30; Voltage - 120-277V; Housing - Die Cast Aluminum; Finish - Bronze; Mounting - Yoke; Housing HxWxD - 5.12x6.73x1.60 in. (130x170x40mm); Additional Information - Color Temperature: 3000K, Lumens: 3000, LED Life: 100000 hours

Additional Info: Color Temperature: 3000K, Lumens: 3000, LED Life: 100000 hours