Menu Search
RAB DESIGN LIGHTING #082052

Flood Light Fixture, LED, 50W, Die Cast Aluminum, Knuckle, 1/2 in. NPT Mount

SKU # 06118482052
Fixture Type: Floodlight
Lamp Type: LED
Watts: 50W
Voltage: 120-277V
Housing: Die Cast Aluminum
Finish: Bronze
Mounting: Knuckle, 1/2 in. NPT
Housing HxWxD: 6.06x8.54x1.79 in. (154x216x45mm)

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - LED; Watts - 50; Voltage - 120-277V; Housing - Die Cast Aluminum; Finish - Bronze; Mounting - Knuckle, 1/2 in. NPT; Housing HxWxD - 6.06x8.54x1.79 in. (154x216x45mm); Additional Information - Color Temperature: 4000K, Lumens: 5000, LED Life: 100000 hours

Additional Info: Color Temperature: 4000K, Lumens: 5000, LED Life: 100000 hours