Menu Search
Flood Light Fixtures Floodlight Fixture HPS 150W Bronze
RAB LIGHTING #TF150-HPS

Tyke Flood Floodlight Fixture HPS 150W Bronze

SKU # 06118494903
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fixture Type: Floodlight
Lamp Type: HPS
Watts: 150W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Housing: Aluminum
Finish: Bronze
Mounting: Knuckle, 1/2 in.NPS
Housing HxWxD: 7.00x9.00x6.12" (178x229x156mm)