You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RAB LIGHTING #008673

Floodlight Fixture, LED, 100W, 120-277VAC, Bronze

SKU # 06118408673 Manufacturer Series: VFL-LED
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 100W
Voltage: 120-277V AC
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 11028 lm
Mounting: Yoke/Slipfit
Housing HxWxD: 14.49 x 12.70 x 6.34 in.