Menu Search
RAB DESIGN LIGHTING #008670

Floodlight Fixture, LED, 20W, 120-277VAC, Bronze

SKU # 06118408670 Manufacturer Series: VFL-LED
Fixture Type: Floodlight
Lamp Type: LED
Watts: 20W
Voltage: 120-277V AC
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 2147
Mounting: 1/2 in. NPT Knuckle
Housing HxWxD: 9.04 x 7.78 x 4.70 in.