Menu Search
RAB LIGHTING #RFL1-LED20-B-5K-W-BRZ-YK

Floodlight Fixture, LED, 20W, 120-277VAC, Bronze

SKU # 06118483395 Manufacturer Series: RFL-LED
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: LED
Watts: 20W
Voltage: 120-277V AC
NEMA Dist: Wide 6 x 6
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 2300
Mounting: Yoke
Housing HxWxD: 9.35 x 7.83 x 6.70 in.