Menu Search
RAB DESIGN LIGHTING #082053

Floodlight Fixture, LED, 79W, 120-277VAC, Bronze

SKU # 06118482053 Manufacturer Series: FL-LED
Fixture Type: Floodlight
Lamp Type: LED
Watts: 79W
Voltage: 120-277V AC
Housing: Die Cast Aluminum
Finish: Bronze
Lumens: 8591
Mounting: Yoke
Housing HxWxD: 11.71 x 12.60 x 2.41 in.