The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
RAB LIGHTING #MF100-MH

MiniFlood Floodlight Fixture Metal Halide 150W Bronze

SKU # 06118494738
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Floodlight
Lamp Type: Metal Halide
Watts: 150W
Lamp Included: Yes
Voltage: 120V
Ballast Type: NPF
Housing: Aluminum
Finish: Bronze
Mounting: Knuckle, 1/2 in.NPS
Housing HxWxD: 9.75x9.75x7.00" (248x248x178mm)

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - Metal Halide; Watts - 150; Lamp Included - Yes; Voltage - 120V; Ballast Type - NPF; Housing - Aluminum; Finish - Bronze; Mounting - Knuckle, 1/2"NPS; Housing HxWxD - 9.75x9.75x7.00" (248x248x178mm); Manufacturer Series - MiniFlood