Menu Search
RAB DESIGN LIGHTING #088963

Floodlight, LED, 28W, Die Cast Aluminum, Wall/Ceiling Mount, Black

SKU # 06118488963 Manufacturer Series: MS2HS
Fixture Type: Floodlight
Lamp Type: LED
Watts: 28W
Voltage: 120V
Housing: Die Cast Aluminum
Finish: Black
Mounting: Wall/Ceiling
Housing HxWxD: 5.51x7.60x5.12 in. (140x193x130mm)

Additional Info: Power Factor: 0.9, Lumens: 2000, Operating Temperature: -40 to 40 deg C, Colour Temperature: 5000K, LED Life(L70): 50000 Hr