Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - LED; Watts - 40; Voltage - 120-277V; NEMA Dist - 7 X 6; Housing - Die Cast Aluminum; Finish - Bronze; Mounting - Knuckle, 1/2 in. NPT; Housing HxWxD - 9.72x10.62x6.90 in. (247x269x175mm); EPA - 0.45 sq-ft; Additional Information - Power Factor: 0.988, Lumens: 4449, Operating Temperature: -40 to 40 deg C, Colour Temperature: 5000K, LED Life(L70): 100000 Hr; Manufacturer Series - RFL2
Additional Info: Power Factor: 0.988, Lumens: 4449, Operating Temperature: -40 to 40 deg C, Colour Temperature: 5000K, LED Life(L70): 100000 Hr