Menu Search
Flood Light Fixtures Floodlight, LED, 40W, Die Cast Aluminum, Yoke, 3.64 in. Deep Mount

RAB LIGHTING #RFL2-LED40-B-5K-W-BRZ-YK

Floodlight, LED, 40W, Die Cast Aluminum, Yoke, 3.64 in. Deep Mount

SKU #06118408340
Manufacturer Series: RFL2
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fixture Type: Floodlight
Lamp Type: LED
Watts: 40W
Voltage: 120-277V
NEMA Dist: 7 X 6
Housing: Die Cast Aluminum
Finish: Bronze
Mounting: Yoke, 3.64 in. Deep
Housing HxWxD: 9.716x10.618x6.90 in. (246.8x269.7x175.2mm)
EPA: 0.45 sq-ft

Flood Light Fixtures: Fixture Type - Floodlight; Lamp Type - LED; Watts - 40; Voltage - 120-277V; NEMA Dist - 7 X 6; Housing - Die Cast Aluminum; Finish - Bronze; Mounting - Yoke, 3.64 in. Deep; Housing HxWxD - 9.716x10.618x6.90 in. (246.8x269.7x175.2mm); EPA - 0.45 sq-ft; Additional Information - Power Factor: 0.988, Lumens: 4449, Operating Temperature: -40 to 40 deg C, Colour Temperature: 5000K, LED Life(L70): 100000 Hr; Manufacturer Series - RFL2

Additional Info: Power Factor: 0.988, Lumens: 4449, Operating Temperature: -40 to 40 deg C, Colour Temperature: 5000K, LED Life(L70): 100000 Hr