Menu Search
RAB DESIGN LIGHTING #080122

Floodlight, LED, 50 w, 120 to 277 V, 5470 lm, 4000K

SKU # 06118480122 Manufacturer Series: ORA3-LED50
Fixture Type: Floodlight
Lamp Type: LED
Watts: 50W
Voltage: 120-277V
Housing: Aluminum
Finish: Bronze
Lumens: 5470
Range: -40° to +40°C
Mounting: Knuckle
Housing HxWxD: HxWxD: 8.08 x 9.67 x 2.4 in.
Color Temperature: 4000K