Menu Search
SIGNIFY #FL200-NW-G1-T-FL-8-BZ

Floodlight, LED, 200 w, 120 to 277 V, 24,254 lm, 4000K

SKU # 62456334006
Fixture Type: Floodlight
Lamp Type: LED
Watts: 200W
Voltage: 120-277V
Housing: Die Cast Aluminum Alloy
Finish: Bronze
Lumens: 24254
Range: -40° to +40°C
Mounting: Trunnion
Housing HxWxD: HxWxD: 8.66 x 15.75 x 6.7 in.
EPA: 0.78 sq. ft. at 0°, 0.92 sq. ft. at 45°, 1.09 sq. ft. at 90°
CRI: 80-CRI
Color Temperature: 4000K

The Keene General purpose floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with three different sizes to choose from provides application flexibility for ground mount, wall mount or pole mount installations.