Menu Search
EASYHEAT #DFT2021

Radiant Heat Cable On Plywood Subfloor, Concrete Subfloor Stone, Ceramic, Engineered Wood Floors

SKU # 01362701621
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radiant Heat Cable
Application: Stone, Ceramic, Engineered Wood Floors
Installation: On Plywood Subfloor, Concrete Subfloor
Voltage: 240V AC
Watts per Foot: 12
Watts per Meter: 129

Additional Info: A Cable Kit