You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
MISC - NOP #N2C135

Cable, Heating, Radiant, 6.8A

SKU # 62071303027
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radiant Heat Cable
Application: Floors: Tile, Stone, Engineered Wood
Installation: On Subfloor
Voltage: 240V
Watt Density: 39.7W per m-sq
Length: 160.02m (525 ft.)

Floor Heating Cables: Type - Radiant Heat Cable; Application - Floors: Tile, Stone, Engineered Wood; Installation - On Subfloor; Volts - 240V; Watt Density - 39.7W per m-sq; Size - Length - 160.02m (525.00 ft); Additional Information - Amps: 6.8A

Additional Info: Amps: 6.8A