Menu Search
MISC - NOP #N2C045

Nuheat Floor Heating Cable, 240V, 177.80 ft L

SKU # 62071303019
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radiant Heat Cable
Cable Construction: 16-18 AWG Plus Ground Braid Layer, PVC Outer Jacket
Application: Ceramic or Porcelain Tile, Granite, Marble, Natural Stone and Laminate/Engineered Wood Floors
Voltage: 240V
Length: 177.8 ft. (54.19m)
Surface Area: 45 sq-ft (4.18 sq-m)

Floor Heating Cables: Type - Radiant Heat Cable; Application - Floors: Tile, Stone, Engineered Wood; Installation - On Subfloor; Volts - 240V; Watt Density - 39.8W per m-sq; Size - Length - 51.51m (169.00 ft); Additional Information - Amps: 2.3A

Additional Info: Amps: 2.3A