Menu Search
NVENT NUHEAT #N2C025

Cable, Heating, Radiant, 1.3A

SKU # 62071303017
Type: Radiant Heat Cable
Application: Floors: Tile, Stone, Engineered Wood
Installation: On Subfloor
Voltage: 240V
Watt Density: 41.1W per m-sq
Length: 29.87m (98 ft.)

Floor Heating Cables: Type - Radiant Heat Cable; Application - Floors: Tile, Stone, Engineered Wood; Installation - On Subfloor; Volts - 240V; Watt Density - 41.1W per m-sq; Size - Length - 29.87m (98.00 ft); Additional Information - Amps: 1.3A

Additional Info: Amps: 1.3A