Menu Search
NVENT NUHEAT #N2C240

Cable, Heating, Radiant, 12.2A

SKU # 62071303033
Type: Radiant Heat Cable
Application: Floors: Tile, Stone, Engineered Wood
Installation: On Subfloor
Voltage: 240V
Watt Density: 40.1W per m-sq
Length: 290.47m (953 ft.)

Floor Heating Cables: Type - Radiant Heat Cable; Application - Floors: Tile, Stone, Engineered Wood; Installation - On Subfloor; Volts - 240V; Watt Density - 40.1W per m-sq; Size - Length - 290.47m (953.00 ft); Additional Information - Amps: 12.2A

Additional Info: Amps: 12.2A