Menu Search
NVENT NUHEAT #N1C085

Electric Floor Heating Cable Kit, 120 V, 1021 w

SKU # 62071303011
Type: Electric Floor Heating Cable Kit
Cable Construction: 2 Wire, Grounded, Twisted Pair with PVC Outer Jacket
Application: Ceramic or Porcelain Tile, Granite, Marble, Natural Stone, Laminate/Engineered Wood Floors, Kitchens and Bathrooms
Voltage: 120V
Watts per Foot: 1021 w
Length: 334 ft.
Surface Area: 85 sq. ft.

Nuheat Cable is a floor heating product for kitchens, bathrooms and other spaces where on-site adjustments are necessary to provide the desired heating coverage. Patented plastic cable guides allow the heating cable to be installed on site based on the si

Additional Info: Number of Pieces: 2, Includes: (1) Nuheat Cable Floor Heating System and (1) Installation Instruction Manual