Menu Search
NVENT NUHEAT #N2C035

Floor Heating Cable, 240V, 136.00 ft L

SKU # 62071303018
Type: Radiant Heat Cable
Cable Construction: 16-18 AWG Plus Ground Braid Layer, PVC Outer Jacket
Application: Ceramic or Porcelain Tile, Granite, Marble, Natural Stone and Laminate/Engineered Wood Floors
Voltage: 240V
Length: 136 ft. (41.45m)
Surface Area: 35 sq-ft (3.25 sq-m)

Floor Heating Cables: Type - Radiant Heat Cable; Application - Floors: Tile, Stone, Engineered Wood; Installation - On Subfloor; Volts - 240V; Watt Density - 39.4W per m-sq; Size - Length - 39.93m (131.00 ft); Additional Information - Amps: 1.8A

Additional Info: Amps: 1.8A