Menu Search
NVENT NUHEAT #N2C100

Floor Heating Cable, 240V, 393.00 ft L

SKU # 62071303025
Type: Radiant Heat Cable
Cable Construction: 16-18 AWG Plus Ground Braid Layer, PVC Outer Jacket
Application: Ceramic or Porcelain Tile, Granite, Marble, Natural Stone and Laminate/Engineered Wood Floors
Voltage: 240V
Length: 393 ft. (119.79m)
Surface Area: 100 sq-ft (9.29 sq-m)

Floor Heating Cables: Type - Radiant Heat Cable; Application - Floors: Tile, Stone, Engineered Wood; Installation - On Subfloor; Volts - 240V; Watt Density - 40.0W per m-sq; Size - Length - 119.79m (393.00 ft); Additional Information - Amps: 5.1A

Additional Info: Amps: 5.1A