Menu Search
RAYCHEM #RAYSOL-1

Heating Cable, 120 V, 5 w/ft., 240 ft. L x 0.56 in. W

SKU # 71562900713
Type: Floor Heating Cable
Cable Construction: 16 AWG Nickel Plated Copper Bus Wire, Tinned Copper Braid, Polyolefin Inner Jacket, Fluoropolymer Outer Jacket
Application: Concrete, Tile, Stone and Marble Floors
Voltage: 120V
Watts per Foot: 5 w/ft.
Watts per Meter: 16.4 w/m
Width: 0.56 in.
Length: 240 ft.
Control: Self Regulating