Menu Search
NVENT RAYCHEM #H622-250

Self Regulating Heating Cable, 16 AWG, Modified Polyolefin, 240V, 6W/Ft

SKU # 62570290218
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heat Cable
Cable Construction: 16 AWG, Modified Polyolefin
Application: Wet Location, Dry Location, Lighter Plastic or Metal Pipes up to 8 in. Diameter, Roof, Gutter
Voltage: 240V
Watts per Foot: 6
Length: 76.2m (250 ft.)
Control: Self Regulating

Floor Heating Cables: Type - Heat Cable; Cable Construction - 16 AWG, Modified Polyolefin ; Application - Wet Location, Dry Location, Lighter Plastic or Metal Pipes Up to 8 in. Dia, Roof, Gutter; Volts - 240V; Watts per Foot - 6; Size - Length - 76.20m (250.00 ft); Control - Self Regulating