Menu Search
OUELLET ELECTRIC HEATING #OWF-R0082

Floor Heating Cable, On Concrete Slab, Plywood Subfloor PH, 120V, 2.66W/Ft

SKU # 62526263876 Manufacturer Series: OWF-R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Heating Cable
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Concrete Slab, Plywood Subfloor
Voltage: 120V
Watts per Foot: 2.66
Watts per Meter: 8.72
Watt Density: 8W per sq-ft (0.7W per sq-m) at 3 in. Spacing, 11W per sq-ft (1.0W per sq-m) at 4 in. Spacing
Length: 9.75m (32 ft.)
Control: Temperature Sensor and Thermostat

Additional Info: Power: 85W