Menu Search
Floor Heating Cables Floor Heating Cable, On Concrete Slab, Plywood Subfloor PH, 120V, 3.00W/Ft

OUELLET ELECTRIC HEATING #OWF-R0362

Floor Heating Cable, On Concrete Slab, Plywood Subfloor PH, 120V, 3.00W/Ft

SKU #62526263886
Manufacturer Series: OWF-R
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Floor Heating Cable
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Concrete Slab, Plywood Subfloor
Voltage: 120V
Watts per Foot: 3
Watts per Meter: 9.84
Watt Density: 30W per sq-ft (2.8W per sq-m) at 3 in. Spacing, 40W per sq-ft (3.7W per sq-m) at 4 in. Spacing
Length: 36.57m (120 ft.)
Control: Temperature Sensor and Thermostat

Additional Info: Power: 360W