(0)

OUELLET ELECTRIC HEATING #OWF-R0722

Floor Heating Cable, On Concrete Slab, Plywood Subfloor PH, 120V, 3W/Ft

SKU: 62526263894
Manufacturer Series: OWF-R
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Floor Heating Cable
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Concrete Slab, Plywood Subfloor
Voltage: 120V
Watts per Foot: 3
Watts per Meter: 9.84
Watt Density: 60W per sq-ft (5.6W per sq-m) at 3 in. Spacing, 80W per sq-ft (7.4W per sq-m) at 4 in. Spacing
Length: 73.15m (240 ft.)
Control: Temperature Sensor and Thermostat
Description
Floor Heating Cables: Type - Floor Heating Cable; Application - Kitchen, Bathroom, Entrance Way, Family Room, Living Room; Installation - On Concrete Slab, Plywood Subfloor; Volts - 120V; Watts per Foot - 3.00; Watts per Meter - 9.84; Watt Density - 60W per sq-ft (5.6W per sq-m) at 3 in. Spacing, 80W per sq-ft (7.4W per sq-m) at 4 in. Spacing; Size - Length - 73.15m (240.00 ft); Control - Temperature Sensor and Thermostat; Additional Information - Power: 720W; Manufacturer Series - OWF-R
Additional Info: Power: 720W