(0)

OUELLET ELECTRIC HEATING #OWF-R0170

Floor Heating Cable, On Concrete Slab, Plywood Subfloor PH, 240/208V, 2.78W/Ft

SKU: 62526263879
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Floor Heating Cable
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Concrete Slab, Plywood Subfloor
Voltage: 240/208V
Watts per Foot: 2.78
Watts per Meter: 9.15
Watt Density: 15W per sq-ft (1.4W per sq-m) at 3 in. Spacing, 20W per sq-ft (1.9W per sq-m) at 4 in. Spacing
Length: 18.59m (61 ft.)
Control: Temperature Sensor and Thermostat
Manufacturer Series: OWF-R
Description
Floor Heating Cables: Type - Floor Heating Cable; Application - Kitchen, Bathroom, Entrance Way, Family Room, Living Room; Installation - On Concrete Slab, Plywood Subfloor; Volts - 240/208V; Watts per Foot - 2.78; Watts per Meter - 9.15; Watt Density - 15W per sq-ft (1.4W per sq-m) at 3 in. Spacing, 20W per sq-ft (1.9W per sq-m) at 4 in. Spacing; Size - Length - 18.59m (61.00 ft); Control - Temperature Sensor and Thermostat; Additional Information - Power: 170W; Manufacturer Series - OWF-R
Additional Info: Power: 170W