Menu Search
OUELLET #OWF-R0420

Floor Heating Cable, On Concrete Slab, Plywood Subfloor PH, 240/208V, 2.98W/Ft

SKU # 62526263887 Manufacturer Series: OWF-R
Type: Floor Heating Cable
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Concrete Slab, Plywood Subfloor
Voltage: 240/208V
Watts per Foot: 2.98
Watts per Meter: 9.77
Watt Density: 35W per sq-ft (3.3W per sq-m) at 3 in. Spacing, 47W per sq-ft (4.3W per sq-m) at 4 in. Spacing
Length: 42.97m (141 ft.)
Control: Temperature Sensor and Thermostat

Additional Info: Power: 420W