Menu Search
OUELLET ELECTRIC HEATING #OWF-R1080

Floor Heating Cable, On Concrete Slab, Plywood Subfloor PH, 240/208V, 3W/Ft

SKU # 62526263899 Manufacturer Series: OWF-R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Heating Cable
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Concrete Slab, Plywood Subfloor
Voltage: 240/208V
Watts per Foot: 3
Watts per Meter: 9.84
Watt Density: 90W per sq-ft (8.4W per sq-m) at 3 in. Spacing, 120W per sq-ft (11.2W per sq-m) at 4 in. Spacing
Length: 109.73m (360 ft.)
Control: Temperature Sensor and Thermostat

Additional Info: Power: 1080W