Menu Search
OUELLET #OWF-R1200

Floor Heating Cable, On Concrete Slab, Plywood Subfloor PH, 240/208V, 3W/Ft

SKU # 62526263901 Manufacturer Series: OWF-R
Type: Floor Heating Cable
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Concrete Slab, Plywood Subfloor
Voltage: 240/208V
Watts per Foot: 3
Watts per Meter: 9.87
Watt Density: 100W per sq-ft (9.3W per sq-m) at 3 in. Spacing, 133W per sq-ft (12.4W per sq-m) at 4 in. Spacing
Length: 121.62m (400 ft.)
Control: Temperature Sensor and Thermostat

Additional Info: Power: 1200W