Menu Search
OUELLET ELECTRIC HEATING #OWF-R2900

Floor Heating Cable, On Concrete Slab, Plywood Subfloor PH, 240/208V, 3W/Ft

SKU # 62526263910 Manufacturer Series: OWF-R
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Floor Heating Cable
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Concrete Slab, Plywood Subfloor
Voltage: 240/208V
Watts per Foot: 3
Watts per Meter: 9.83
Watt Density: 242W per sq-ft (22.5W per sq-m) at 3 in. Spacing, 323W per sq-ft (30W per sq-m) at 4 in. Spacing
Length: 295.04m (968 ft.)
Control: Temperature Sensor and Thermostat

Additional Info: Power: 2900W