You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OUELLET ELECTRIC HEATING #OTR0420

Floor Heating Cable, PVC, On Subfloor, 240/208V, 3 W/Ft, 420 W

SKU # 62526229808 Manufacturer Series: OTR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radiant Heat Cable
Cable Construction: PVC
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room, Floors: Tile, Vinyl, Carpet, Engineered
Installation: On Subfloor
Voltage: 240/208V
Watts per Foot: 3
Watts per Meter: 9.8
Watt Density: 35.5W per sq-ft at 3 in. Spacing, 44W per sq-ft at 3-3/4 in. Spacing
Length: 42.98m (141 ft.)
Control: Floor Sensor and Thermostat (not included)

The floor heating cable for membrane provides comfort and well-being through radiant heating. By heating the floor itself instead of the surrounding air, the system provides indirect heat that radiates from the floor up and is absorbed by surrounding objects, warming the entire room. As an integrated heating system, it produces enveloping heat that is also clean, cost-effective, uniform, and constant. Whether it is used as additional comfort or as a primary heat source, the floor heating cable for membrane is a safe and green heating solution that harnesses the benefits of radiant heating, a process that occurs naturally in nature and has long been under-utilized in the industry.

Additional Info: Power: 420 W