Menu Search

OUELLET ELECTRIC HEATING #OTR0362-G50

Floor Heating Cable, PVC, On Subfloor Installation, 120V, 3W/Ft

SKU: 62526236851
Manufacturer Series: OTR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Radiant Heat Cable
Cable Construction: PVC
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Subfloor
Voltage: 120V
Watts per Foot: 3
Watts per Meter: 9.8
Watt Density: 30W per ft-sq (2.8W per m-sq) at 3 in. Spacing, 40W per ft-sq (3.7W per m-sq) at 4 in. Spacing
Length: 36.58m (120 ft.)
Control: Floor Sensor and Thermostat (not included)
Description
Floor Heating Cables: Type - Radiant Heat Cable; Cable Construction - PVC; Application - Kitchen, Bathroom, Entrance Way, Family Room, Living Room; Installation - On Subfloor; Volts - 120V; Watts per Foot - 3; Watts per Meter - 9.8; Watt Density - 30W per ft-sq (2.8W per m-sq) at 3 in. Spacing, 40W per ft-sq (3.7W per m-sq) at 4 in. Spacing; Size - Length - 36.58m (120.00 ft); Control - Floor Sensor and Thermostat (not included); Additional Information - Power: 360W; Manufacturer Series - OTR
Additional Info: Power: 360W