Menu Search
OUELLET ELECTRIC HEATING #OTR0170-G25

Floor Heating Cable, PVC, On Subfloor Installation, 208-240V, 2.8W/Ft

SKU # 62526234205 Manufacturer Series: OTR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radiant Heat Cable
Cable Construction: PVC
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Subfloor
Voltage: 208-240V
Watts per Foot: 2.8
Watts per Meter: 9.2
Watt Density: 15W per ft-sq (1.4W per m-sq) at 3 in. Spacing, 20W per ft-sq (1.9W per m-sq) at 4 in. Spacing
Length: 18.29m (60 ft.)
Control: Floor Sensor and Thermostat (not included)

Additional Info: Power: 170W