Menu Search
OUELLET #OTR0360-G50

Floor Heating Cable, PVC, On Subfloor Installation, 208-240V, 3W/Ft

SKU # 62526236850 Manufacturer Series: OTR
Type: Radiant Heat Cable
Cable Construction: PVC
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Subfloor
Voltage: 208-240V
Watts per Foot: 3
Watts per Meter: 9.8
Watt Density: 30W per ft-sq (2.8W per m-sq) at 3 in. Spacing, 40W per ft-sq (3.7W per m-sq) at 4 in. Spacing
Length: 36.58m (120 ft.)
Control: Floor Sensor and Thermostat (not included)

Additional Info: Power: 360W