Menu Search
OUELLET ELECTRIC HEATING #OTR0420-G50

Floor Heating Cable, PVC, On Subfloor Installation, 208-240V, 3W/Ft

SKU # 62526236852 Manufacturer Series: OTR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Radiant Heat Cable
Cable Construction: PVC
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Subfloor
Voltage: 208-240V
Watts per Foot: 3
Watts per Meter: 9.8
Watt Density: 35W per ft-sq (3.3W per m-sq) at 3 in. Spacing, 47W per ft-sq (4.3W per m-sq) at 4 in. Spacing
Length: 42.67m (140 ft.)
Control: Floor Sensor and Thermostat (not included)

Additional Info: Power: 420W