Menu Search

OUELLET ELECTRIC HEATING #OTR0840-G75

Floor Heating Cable, PVC, On Subfloor Installation, 208-240V, 3W/Ft

SKU: 62526234287
Manufacturer Series: OTR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Radiant Heat Cable
Cable Construction: PVC
Application: Kitchen, Bathroom, Entrance Way, Family Room, Living Room
Installation: On Subfloor
Voltage: 208-240V
Watts per Foot: 3
Watts per Meter: 9.8
Watt Density: 70W per ft-sq (6.5W per m-sq) at 3 in. Spacing, 93W per ft-sq (8.7W per m-sq) at 4 in. Spacing
Length: 85.34m (280 ft.)
Control: Floor Sensor and Thermostat (not included)
Description
Floor Heating Cables: Type - Radiant Heat Cable; Cable Construction - PVC; Application - Kitchen, Bathroom, Entrance Way, Family Room, Living Room; Installation - On Subfloor; Volts - 208-240V; Watts per Foot - 3; Watts per Meter - 9.8; Watt Density - 70W per ft-sq (6.5W per m-sq) at 3 in. Spacing, 93W per ft-sq (8.7W per m-sq) at 4 in. Spacing; Size - Length - 85.34m (280.00 ft); Control - Floor Sensor and Thermostat (not included); Additional Information - Power: 840W; Manufacturer Series - OTR
Additional Info: Power: 840W