Floor Heating Cables: Type - Heat Cable; Application - Wet Location, Dry Location, Short Pipes, Water Pipe System, Plastic or Metal Pipe Up to 2-1/2 in. Dia; Volts - 120V; Size - Length - 5.48m (18.00 ft); Control - Self Regulating; Additional Information - Power: 108W (Metal), 144W (Plastic); Manufacturer Series - Gardian
Additional Info: Power: 108W (Metal), 144W (Plastic)