Menu Search
THERMON #MIQ70E3L2S58

Heating Cable, 300 VAC, 80 w/ft., 58m L x 5.2mm Dia

SKU # 40008594686 Manufacturer Series: MIQ™
Type: Mineral Insulated Heating Cable
Cable Construction: Solid Alloy or Copper Conductor, Compacted Magnesium Oxide Insulation, Seamless Alloy 825 Sheath
Application: High Temperature Service That Offers Exceptional Resistance to Stress Corrosion in Chloride, Acid, Salt and Alkaline Environments
Voltage: 300V AC
Watt Density: 80 w/ft.
Width: Dia: 5.2mm
Length: 58m