You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
NVENT NUHEAT #F2106

Floor Mat, Heated; 120V; 12W per sq. ft.; 24 x 84 in.

SKU # 62071300028
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 84 in.
Width: 24 in.
Watts: 168W
Amps: 1.4A
Surface Area: 14 sq. ft.
Type: Heated Floor Mat
Construction: Single conductor, tinned-copper braided heating wire between two porous layers of fabric
Installation: On Subfloor with Modified Thinset
Voltage: 120V
Watt Density: 12W per sq. ft.

Additional Info: 1/8 in. thick. Cold Lead: 2-wire, 18 AWG plus ground braid layer, 10 ft. (3m) length